Skip Content
CAPSCREW HEX 316SS NC 1/4 X 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX 316SS NC 1/4 X 5/8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS24L022
  • Mfr. Model # 24L022
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 100 to 150 ksi
  • Head Type Hexagonal
  • Thread Style Fully Threaded
  • Rockwell Hardness B95 to C32
  • Thread Type UNC
  • Head Height 5/32"
  • Thread Direction Right Hand
  • Head Width 7/16"
  • Fastener Finish Plain
  • Screw Grade/Class A2
  • Fastener Length 5/8"
  • Screw Industry Standards ASTM F593, ASME B18.2.1
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list