Discontinued with Replacement
CAPSCREW HEX 316SS NC 1/2 X 5-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX 316SS NC 1/2 X 5-1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS24C599
  • Mfr. Model # 24C599
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs
Suggested Replacement Product
CAPSCREW SS316 UNC 1/2-13X5-1/2

Your Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 100 to 150 ksi
  • Rockwell Hardness B95 to C32
  • Head Height 5/16"
  • Head Width 3/4"
  • Fastener Industry Standards ASTM F593, ASME B18.2.1
  • Fastener Finish Plain
  • Fastener Length 5-1/2"
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13
  • Min. Thread Length 1-1/4 po

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list