Skip Content
CAPSCREW HEX 18.8SS NC 7/8 X 4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX 18.8SS NC 7/8 X 4-1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS24K995
  • Mfr. Model # 24K995
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 85 to 140 ksi
  • Thread Type UNC
  • Thread Style Partially Threaded
  • Rockwell Hardness B80 to C32
  • Head Height 35/64"
  • Thread Direction Right Hand
  • Head Width 1-5/16"
  • Fastener Finish Plain
  • Screw Grade/Class A2
  • Fastener Length 4-1/2"
  • Screw Industry Standards ASTM F593, ASME B18.2.1
  • Dia./Thread Size 7/8"-9
  • System of Measurement Inch
  • Min. Thread Length 2 po
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list