Skip Content
CAPSCREW HEX 18.8SS NC 3/8 X 6 PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW HEX 18.8SS NC 3/8 X 6 PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS24K893
  • Mfr. Model # 24K893
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Tensile Strength 100 to 150 ksi
  • Thread Type UNC
  • Thread Style Partially Threaded
  • Rockwell Hardness B95 to C32
  • Head Height 15/64"
  • Thread Direction Right Hand
  • Head Width 9/16"
  • Fastener Finish Plain
  • Screw Industry Standards ASTM F593, ASME B18.2.1
  • Screw Grade/Class A2
  • Fastener Length 6"
  • Min. Thread Length 1 po
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list