Skip Content
CAPSCREW HEX 18.8SS NC 3/4 X 6-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX 18.8SS NC 3/4 X 6-1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS24K981
  • Mfr. Model # 24K981
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screws
  • Tensile Strength 85 to 140 ksi
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Rockwell Hardness B80 to C32
  • Head Width 1-1/8"
  • Head Height 15/32"
  • Thread Direction Right Hand
  • Screw Grade/Class A2
  • Fastener Finish Plain
  • Screw Industry Standards ASTM F593, ASME B18.2.1
  • Fastener Length 6-1/2"
  • Min. Thread Length 1-3/4 po
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Dia./Thread Size 3/4"-10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list