Skip Content
Discontinued with Replacement
CAPSCREW HEX 18.8SS NC 3/4 X 4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX 18.8SS NC 3/4 X 4-1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS24K977
  • Mfr. Model # 24K977
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs
Suggested Replacement Product
CAPSCREW SS304 UNC 3/4-10X4-1/2

Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 85 to 140 ksi
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Rockwell Hardness B80 to C32
  • Head Width 1-1/8"
  • Thread Direction Right Hand
  • Head Height 15/32"
  • Screw Grade/Class A2
  • Fastener Finish Plain
  • Screw Industry Standards ASTM F593, ASME B18.2.1
  • Fastener Length 4-1/2"
  • Min. Thread Length 1-3/4 po
  • System of Measurement Inch
  • Dia./Thread Size 3/4"-10
  • Basic Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list