Discontinued with Replacement
CAPSCREW HEX 18.8SS NC 3/4 X 1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX 18.8SS NC 3/4 X 1-1/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS24K965
  • Mfr. Model # 24K965
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs
Suggested Replacement Product
CAPSCREW SS304 UNC 3/4-10X1-1/4

Your Price: NA

Technical Specs

  • Tensile Strength 85 to 140 ksi
  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Rockwell Hardness B80 to C32
  • Head Height 15/32"
  • Head Width 1-1/8"
  • Fastener Finish Plain
  • Fastener Industry Standards ASTM F593, ASME B18.2.1
  • Fastener Length 1-1/4"
  • System of Measurement Inch
  • Min. Thread Length 1-1/4 po
  • Basic Material Stainless Steel
  • Dia./Thread Size 3/4"-10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list