Skip Content
Discontinued with Replacement
CAPSCREW HEX 18.8SS NC 1/4 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX 18.8SS NC 1/4 X 6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS24K849
  • Mfr. Model # 24K849
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs
Suggested Replacement Product
CAPSCREW SS304 UNC 1/4-20X6-

Your Price: NA

Technical Specs

  • Item Hex Head Cap Screws
  • Tensile Strength 100 to 150 ksi
  • Head Type Hexagonal
  • Thread Style Partially Threaded
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Height 5/32"
  • Rockwell Hardness B95 to C32
  • Head Width 7/16"
  • Fastener Finish Plain
  • Screw Grade/Class A2
  • Screw Industry Standards ASTM F593, ASME B18.2.1
  • Fastener Length 6"
  • Min. Thread Length 3/4 po
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list