Skip Content
CAPSCREW HEX 18.8SS NC 1/4 X 2-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX 18.8SS NC 1/4 X 2-1/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS24K838
  • Mfr. Model # 24K838
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Tensile Strength 100 to 150 ksi
  • Thread Type UNC
  • Item Hex Head Cap Screws
  • Thread Direction Right Hand
  • Rockwell Hardness B95 to C32
  • Head Height 5/32"
  • Thread Style Partially Threaded
  • Head Type Hexagonal
  • Head Width 7/16"
  • Fastener Finish Plain
  • Screw Grade/Class A2
  • Screw Industry Standards ASTM F593, ASME B18.2.1
  • Fastener Length 2-1/4"
  • Min. Thread Length 3/4 po
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Dia./Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list