Skip Content
CAPSCREW HEX 18.8SS NC 1/2 X 3-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW HEX 18.8SS NC 1/2 X 3-3/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS24K922
  • Mfr. Model # 24K922
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Thread Style Partially Threaded
  • Item Hex Head Cap Screws
  • Head Type Hexagonal
  • Tensile Strength 100 to 150 ksi
  • Thread Type UNC
  • Rockwell Hardness B95 to C32
  • Thread Direction Right Hand
  • Head Width 3/4"
  • Head Height 5/16"
  • Screw Industry Standards ASTM F593, ASME B18.2.1
  • Fastener Finish Plain
  • Screw Grade/Class A2
  • Fastener Length 3-3/4"
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list