Skip Content
CAPSCREW GR8 YP UNC 5/8-11X4- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR8 YP UNC 5/8-11X4- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04104.062.0400
  • Mfr. Model # B04104.062.0400
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 910
  • Shipping Weight 0.4 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Style Imperial
  • Thread Type UNC
  • Tensile Strength 150,000 PSI
  • Rockwell Hardness C33 - C39
  • Head Width 15/16"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Head Height 25/64"
  • Screw Industry Standards ASME B18.2.1
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Grade 8
  • Fastener Length 4"
  • Flange Dia. 15/16"
  • Min. Thread Length 1-1/2"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Dia./Thread Size 5/8"-11
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List