Skip Content
CAPSCREW GR8 UNC 5/8-11X1-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR8 UNC 5/8-11X1-1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.062.0150
  • Mfr. Model # B04100.062.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 907
  • Shipping Weight 20.438 lbs

Technical Specs

  • Tensile Strength 150,000 PSI
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Style Imperial
  • Head Type Hexagonal
  • Thread Type UNC
  • Rockwell Hardness C33 to C39
  • Thread Direction Right Hand
  • Head Height 25/64"
  • Head Width 15/16"
  • Proof Load 120,000 PSI
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 8
  • Fastener Length 1-1/2"
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • Min. Thread Length 1-1/2 po
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 5/8"-11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list