CAPSCREW GR8 UNC 3/8-16X2-3/4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW GR8 UNC 3/8-16X2-3/4 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.037.0275
  • Mfr. Model # B04100.037.0275
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 906
  • Shipping Weight 21.42 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Rockwell Hardness C33 - C39
  • Head Height 15/64"
  • Head Width 9/16"
  • Proof Load 120,000 PSI
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 2-3/4"
  • Flange Dia. 9/16"
  • Min. Thread Length 1"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list