Skip Content
CAPSCREW GR8 UNC 3/4-10X2-1/4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR8 UNC 3/4-10X2-1/4 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.075.0225
  • Mfr. Model # B04100.075.0225
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 907
  • Shipping Weight 20.955 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Type UNC
  • Head Type Hexagonal
  • Thread Style Imperial
  • Tensile Strength 150,000 PSI
  • Rockwell Hardness C33 to C39
  • Thread Direction Right Hand
  • Head Width 1-1/8"
  • Head Height 15/32"
  • Proof Load 120,000 PSI
  • Fastener Finish Blank Steel
  • Fastener Length 2-1/4"
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Basic Material Steel
  • Min. Thread Length 1-3/4 po
  • Dia./Thread Size 3/4"-10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list