Skip Content
CAPSCREW GR8 UNC 3/4-10X1-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR8 UNC 3/4-10X1-1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.075.0150
  • Mfr. Model # B04100.075.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 907
  • Shipping Weight 21.14 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Imperial
  • Tensile Strength 150,000 PSI
  • Thread Type UNC
  • Rockwell Hardness C33 to C39
  • Thread Direction Right Hand
  • Head Width 1-1/8"
  • Proof Load 120,000 PSI
  • Head Height 15/32"
  • Fastener Length 1-1/2"
  • Screw Industry Standards ASME B18.2.1
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 8
  • Item Hex Head Cap Screw
  • Min. Thread Length 1-3/4 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 3/4"-10

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List