CAPSCREW GR8 UNC 1/4-20X5-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW GR8 UNC 1/4-20X5-1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.025.0550
  • Mfr. Model # B04100.025.0550
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 906
  • Shipping Weight 21.89 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Rockwell Hardness C33 to C39
  • Head Height 5/32"
  • Head Width 7/16"
  • Proof Load 120,000 PSI
  • Fastener Length 5-1/2"
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1/4"-20
  • Min. Thread Length 3/4 po

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list