Skip Content
CAPSCREW GR8 UNC 1/2-13X6-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR8 UNC 1/2-13X6-1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.050.0650
  • Mfr. Model # B04100.050.0650
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 907
  • Shipping Weight 21.23 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Thread Style Imperial
  • Proof Load 120,000 PSI
  • Thread Type UNC
  • Head Height 5/16"
  • Rockwell Hardness C33 to C39
  • Thread Direction Right Hand
  • Head Width 3/4"
  • Screw Grade/Class Grade 8
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 6-1/2"
  • Item Hex Head Cap Screw
  • Min. Thread Length 1-1/2 po
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list