Skip Content
CAPSCREW GR5 ZP UNC 3/4-10X3- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR5 ZP UNC 3/4-10X3- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01200.075.0300
  • Mfr. Model # B01200.075.0300
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 899
  • Shipping Weight 21.42 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 - 120,000 PSI
  • Thread Type UNC
  • Thread Style Imperial
  • Rockwell Hardness C19 - C30
  • Thread Direction Right Hand
  • Proof Load 74,000 - 85,000 PSI
  • Head Width 1-1/8"
  • Head Height 15/32"
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 3"
  • Screw Grade/Class Grade 5
  • Flange Dia. 1-1/8"
  • Min. Thread Length 1-3/4"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list