!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CAPSCREW GR5 UNC 5/8-11X2-1/2 BULK

CAPSCREW GR5 UNC 5/8-11X2-1/2 BULK

APPROVED VENDOR

CAPSCREW GR5 UNC 5/8-11X2-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW GR5 UNC 5/8-11X2-1/2 BULK

CAPSCREW GR5 UNC 5/8-11X2-1/2 BULK

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBB01000.062.0250
  • Mfr. Model # B01000.062.0250
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.272 lbs

Technical Specs

  • Item Hex Head Cap Screw
  • Finish BLNK (Blank Steel)
  • Thread Direction Right Hand
  • Head Width 15/16"
  • Tensile Strength 105,000 to 120,000 PSI
  • System of Measurement Inch
  • Thread Type UNC
  • Material Carbon Steel
  • Thread Size 5/8"
  • Fastener Length 2-1/2"
  • Head Height 25/64"
  • Rockwell Hardness C19 to C30
  • Thread Style Imperial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list