Skip Content
CAPSCREW GR5 UNC 3/8-16X1-3/4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR5 UNC 3/8-16X1-3/4 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.037.0175
  • Mfr. Model # B01000.037.0175
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 896
  • Shipping Weight 19.17 lbs

Technical Specs

  • Head Type Hexagonal
  • Thread Type UNC
  • Tensile Strength 105,000 - 120,000 PSI
  • Thread Style Imperial
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Rockwell Hardness C19 - C30
  • Thread Direction Right Hand
  • Head Width 9/16"
  • Proof Load 74,000 - 85,000 PSI
  • Head Height 15/64"
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 1-3/4"
  • Flange Dia. 9/16"
  • Min. Thread Length 1"
  • Item Hexagon Head Bolt
  • Dia./Thread Size 3/8"
  • System of Measurement Inch
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list