Skip Content
CAPSCREW GR5 UNC 1/4-20X3-1/4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR5 UNC 1/4-20X3-1/4 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.025.0325
  • Mfr. Model # B01000.025.0325
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 896
  • Shipping Weight 21.825 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Imperial
  • Thread Type UNC
  • Tensile Strength 105,000 - 120,000 PSI
  • Rockwell Hardness C19 - C30
  • Thread Direction Right Hand
  • Head Width 7/16"
  • Head Height 5/32"
  • Proof Load 74,000 - 85,000 PSI
  • Screw Grade/Class Grade 5
  • Fastener Finish Blank Steel
  • Fastener Length 3-1/4"
  • Screw Industry Standards ASME B18.2.1
  • Min. Thread Length 0.75"
  • Flange Dia. 7/16"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list