CAPSCREW GR5 UNC 1/2-13X2-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW GR5 UNC 1/2-13X2-1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.050.0250
  • Mfr. Model # B01000.050.0250
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 896
  • Shipping Weight 0.16 lbs

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Rockwell Hardness C19 - C30
  • Tensile Strength 105,000 - 120,000 PSI
  • Head Height 5/16"
  • Head Width 3/4"
  • Proof Load 74,000 - 85,000 PSI
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 2-1/2"
  • Flange Dia. 3/4"
  • Min. Thread Length 1-1/4"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list