Skip Content
CAPSCREW GR5 NC PL 1/2X1-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR5 NC PL 1/2X1-1/2 BULK

INFASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFS10420
  • Mfr. Model # 10420
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 902
  • Shipping Weight 1.0 lbs

Product Details

Plain domestic bulk grade 5 cap screw. Size 1/2-13, length 1-1/2 inches, wrench size 3/4 inch.

Technical Specs

  • Fastener Length 1-1/2"
  • Item Cap Screws
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list