Skip Content
CAPSCREW GR.8 YP UNS 1--14X4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 YP UNS 1--14X4-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04360.101.0450
  • Mfr. Model # U04360.101.0450
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 915
  • Shipping Weight 6.205 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Style Partially Threaded
  • Tensile Strength 150,000 PSI
  • Thread Type 14
  • Rockwell Hardness C33 - C39
  • Thread Direction Right Hand
  • Head Width 1-1/2"
  • Head Height 39/64"
  • Proof Load 120,000 PSI
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 4-1/2"
  • Flange Dia. 1.1/2"
  • Min. Thread Length 2-4/9"
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list