Discontinued with Replacement
CAPSCREW GR.8 YP UNF 9/16-18X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW GR.8 YP UNF 9/16-18X1-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04360.056.0125
  • Mfr. Model # U04360.056.0125
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 914
  • Shipping Weight 0.128 lbs
Suggested Replacement Product
CAPSCREW GR.8 YP UNF 9/16-18X1-1/4,25/PK

Your Price : NA PACKAGE

Product Details

Hex head, full thread, grade 8, material carbon steel, yellow passivated finish, size 9/16-18 x 1-1/4, thread type 18, thread length 1-3/8 in, head height 0.359375 in, head width 13/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Rockwell Hardness C33 - C39
  • Head Height 0.359375"
  • System of Measurement Inch
  • Dia./Thread Size 9/16"-18
  • Proof Load 120,000 PSI
  • Head Width 13/16"
  • Fastener Finish Zinc Yellow
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 1-1/4"
  • Min. Thread Length 1-3/8 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list