Skip Content
CAPSCREW GR.8 YP UNF 7/8-14X8-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 YP UNF 7/8-14X8-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04360.087.0850
  • Mfr. Model # U04360.087.0850
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 915
  • Shipping Weight 1.59 lbs

Product Details

Hex head, partial thread, grade 8, carbon steel, yellow passivated finish, size 7/8-14 x 8-1/2, thread type 14, thread length 2-1/4 in, head height 0.546875 in, head width 1-5/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Thread Style Imperial
  • Thread Type 14
  • Thread Direction Right Hand
  • Rockwell Hardness C33 - C39
  • Head Width 1-5/16"
  • Proof Load 120,000 PSI
  • Head Height 0.546875"
  • System of Measurement Inch
  • Dia./Thread Size 7/8-14
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 8-1/2"
  • Screw Grade/Class Grade 8
  • Min. Thread Length 2 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list