Skip Content
CAPSCREW GR.8 YP UNF 3/8-24X6-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 YP UNF 3/8-24X6-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04360.037.0650
  • Mfr. Model # U04360.037.0650
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 914
  • Shipping Weight 2.09 lbs

Product Details

Hex head, partial thread, grade 8, carbon steel, yellow passivated finish, size 3/8-24 x 6-1/2, thread type 24, thread length 1-1/4 in, head height 0.234375 in, head width 9/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to C3

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 150,000 PSI
  • Thread Type 24
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Style Imperial
  • Rockwell Hardness C33 - C39
  • Head Width 9/16"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Head Height 0.234375"
  • System of Measurement Inch
  • Dia./Thread Size 3/8-24
  • Screw Grade/Class Grade 8
  • Fastener Finish Zinc Yellow
  • Fastener Length 6-1/2"
  • Screw Industry Standards ASME B18.2.1
  • Min. Thread Length 1 po
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List