Skip Content
CAPSCREW GR.8 YP UNF 1/4-28X4- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW GR.8 YP UNF 1/4-28X4-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04360.025.0400
  • Mfr. Model # U04360.025.0400
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 914
  • Shipping Weight 1.473 lbs

Product Details

Hex head, partial thread, grade 8, carbon steel, yellow passivated finish, size 1/4-28 x 4, thread type 28, thread length 3/4 in, head height 0.15625 in, head width 7/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Style Imperial
  • Head Type Hexagonal
  • Thread Type 28
  • Tensile Strength 150,000 PSI
  • Thread Direction Right Hand
  • Rockwell Hardness C33 - C39
  • Head Height 0.15625"
  • System of Measurement Inch
  • Head Width 7/16"
  • Dia./Thread Size 1/4-28
  • Proof Load 120,000 PSI
  • Fastener Finish Zinc Yellow
  • Fastener Length 4"
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Min. Thread Length 3/4 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list