Skip Content
CAPSCREW GR.8 YP UNF 1/4-28X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 YP UNF 1/4-28X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04360.025.0075
  • Mfr. Model # U04360.025.0075
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 914
  • Shipping Weight 1.52 lbs

Product Details

Hex head, full thread, grade 8, material carbon steel, yellow passivated finish, size 1/4-28 x 3/4, thread type 28, thread length 3/4 in, head height 0.15625 in, head width 7/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Thread Style Fully Threaded
  • Thread Type 28
  • Rockwell Hardness C33 - C39
  • Proof Load 120,000 PSI
  • Thread Direction Right Hand
  • Head Height 5/32"
  • Dia./Thread Size 1/4"-28
  • System of Measurement Inch
  • Head Width 7/16"
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 3/4"
  • Screw Grade/Class Grade 8
  • Fastener Finish Zinc Yellow
  • Min. Thread Length 3/4"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list