close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Hex head, partial thread, grade 8, carbon steel, yellow passivated finish, size 1/2-20 x 7-1/2, thread type 20, thread length 1-1/2 in, head height 0.3125 in, head width 3/4 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.
Technical Specs
- Item Hex Head Cap Screw
- Temp. Range -50 Degrees - 150 Degrees C
- Tensile Strength 150,000 PSI
- Head Type Hexagonal
- Rockwell Hardness C33 - C39
- Head Height 0.3125"
- Head Width 3/4"
- System of Measurement Inch
- Proof Load 120,000 PSI
- Dia./Thread Size 1/2"-20
- Fastener Finish Zinc Yellow
- Fastener Industry Standards ASME B18.2.1
- Fastener Length 7-1/2"
- Min. Thread Length 1-1/2 po
- Basic Material Steel
Compliance and Restrictions
-
None