CAPSCREW GR.8 YP UNF 1/2-20X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW GR.8 YP UNF 1/2-20X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04360.050.0075
  • Mfr. Model # U04360.050.0075
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 914
  • Shipping Weight 0.56 lbs

Product Details

Hex head, full thread, grade 8, material carbon steel, yellow passivated finish, size 1/2-20 x 3/4, thread type 20, thread length 1-1/4 in, head height 0.3125 in, head width 3/4 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Rockwell Hardness C33 - C39
  • Head Width 3/4"
  • Proof Load 120,000 PSI
  • Head Height 0.3125"
  • Dia./Thread Size 1/2"-20
  • System of Measurement Inch
  • Fastener Finish Zinc Yellow
  • Fastener Length 3/4"
  • Fastener Industry Standards ASME B18.2.1
  • Min. Thread Length 1-1/4 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list