Skip Content
CAPSCREW GR.8 YP UNF 1-1/8-12X4- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 YP UNF 1-1/8-12X4-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04360.112.0400
  • Mfr. Model # U04360.112.0400
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 915
  • Shipping Weight 1.13 lbs

Product Details

Hex head, partial thread, grade 8, carbon steel, yellow passivated finish, size 1-1/8-12 x 4, thread type 12, thread length 2-1/2 in, head height 0.6875 in, head width 1-11/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Thread Style Imperial
  • Item Hex Head Cap Screw
  • Thread Type 12
  • Rockwell Hardness C33 - C39
  • Thread Direction Right Hand
  • Head Height 0.6875"
  • Head Width 1-11/16"
  • System of Measurement Inch
  • Dia./Thread Size 1-1/8-12
  • Proof Load 120,000 PSI
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 4"
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Grade 8
  • Min. Thread Length 2-1/2 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list