Discontinued with Replacement
CAPSCREW GR.8 YP UNC 7/8-9X4-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW GR.8 YP UNC 7/8-9X4-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04104.087.0425
  • Mfr. Model # U04104.087.0425
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 911
  • Shipping Weight 0.891 lbs
Suggested Replacement Product
CAPSCREW GR.8 YP UNC 7/8-9X4-1/4,5/PK

Your Price : NA PACKAGE

Product Details

Hex head, partial thread, grade 8, carbon steel, yellow passivated finish, size 7/8-9 x 4-1/4, thread type UNC, thread length 2 in, head height 0.546875 in, head width 1-5/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39,

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 150,000 PSI
  • Rockwell Hardness C33 - C39
  • Head Height 0.546875"
  • System of Measurement Inch
  • Head Width 1-5/16"
  • Proof Load 120,000 PSI
  • Dia./Thread Size 7/8"-9
  • Fastener Finish Zinc Yellow
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 4-1/4"
  • Min. Thread Length 2 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list