!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CAPSCREW GR.8 YP UNC 7/8-9X1-1/2

CAPSCREW GR.8 YP UNC 7/8-9X1-1/2

APPROVED VENDOR

CAPSCREW GR.8 YP UNC 7/8-9X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAPSCREW GR.8 YP UNC 7/8-9X1-1/2

CAPSCREW GR.8 YP UNC 7/8-9X1-1/2

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU04104.087.0150
  • Mfr. Model # U04104.087.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs
Suggested Replacement Product
CAPSCREW GR.8 YP UNC 7/8-9X1-1/2,5/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.37 / PACKAGE of 5

EHC: EHC :

Product Details

Hex head, full thread, grade 8, material carbon steel, yellow passivated finish, size 7/8-9 x 1-1/2, thread type UNC, thread length 2 in, head height 0.546875 in, head width 1-5/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Finish YELP (Yellow Passivated)
  • Fastener Length 1-1/2"
  • Head Height 35/64"
  • Rockwell Hardness C33 - C39
  • Thread Style Fully Threaded
  • Thread Type UNC (Coarse)
  • Material Carbon Steel
  • Thread Direction Right Hand
  • Head Width 1-5/16"
  • Tensile Strength 150,000 PSI
  • System of Measurement Inch
  • Type Full Thread

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list