Skip Content
CAPSCREW GR.8 YP UNC 7/16-14X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 YP UNC 7/16-14X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04104.043.0150
  • Mfr. Model # U04104.043.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 909
  • Shipping Weight 0.08 lbs

Product Details

Hex head, partial thread, grade 8, carbon steel, yellow passivated finish, size 7/16-14 x 1-1/2, thread type UNC, thread length 1-1/8 in, head height 0.28125 in, head width 5/8 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.

Technical Specs

  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Thread Style Partially Threaded
  • Head Height 9/32"
  • Thread Type UNC (Coarse)
  • Proof Load 120,000 PSI
  • Head Width 5/8"
  • Rockwell Hardness C33 - C39
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Dia./Thread Size 7/16"-14
  • Fastener Finish Zinc Yellow
  • Fastener Length 1-1/2"
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Min. Thread Length 1-1/8"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list