Discontinued with Replacement
CAPSCREW GR.8 YP UNC 3/8-16X8-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW GR.8 YP UNC 3/8-16X8-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04104.037.0850
  • Mfr. Model # U04104.037.0850
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 909
  • Shipping Weight 0.272 lbs
Suggested Replacement Product
CAPSCREW GR.8 YP UNC 3/8-16X8-1/2,5/PK

Your Price: NA

Product Details

Hex head, partial thread, grade 8, carbon steel, yellow passivated finish, size 3/8-16 x 8-1/2, thread type UNC, thread length 1-1/4 in, head height 0.234375 in, head width 9/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to C

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Head Height 0.234375"
  • Rockwell Hardness C33 - C39
  • Proof Load 120,000 PSI
  • System of Measurement Inch
  • Head Width 9/16"
  • Dia./Thread Size 3/8"-16
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Finish Zinc Yellow
  • Fastener Length 8-1/2"
  • Basic Material Steel
  • Min. Thread Length 1 po

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list