Skip Content
CAPSCREW GR.8 YP UNC 3/8-16X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW GR.8 YP UNC 3/8-16X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04104.037.0150
  • Mfr. Model # U04104.037.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 909
  • Shipping Weight 2.81 lbs

Product Details

Hex head, partial thread, grade 8, carbon steel, yellow passivated finish, size 3/8-16 x 1-1/2, thread type UNC, thread length 1 in, head height 0.234375 in, head width 9/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 150,000 PSI
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C33 - C39
  • Thread Type UNC (Coarse)
  • Head Height 15/64"
  • Head Width 9/16"
  • System of Measurement Inch
  • Proof Load 120,000 PSI
  • Dia./Thread Size 3/8"-16
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 8
  • Fastener Length 1-1/2"
  • Min. Thread Length 1"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list