Skip Content
CAPSCREW GR.8 YP UNC 1--8X3- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 YP UNC 1--8X3- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04104.100.0300
  • Mfr. Model # B04104.100.0300
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 911
  • Shipping Weight 0.87 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Thread Type UNC
  • Rockwell Hardness C33 - C39
  • Thread Style Imperial
  • Tensile Strength 150,000 PSI
  • Thread Direction Right Hand
  • Head Height 39/64"
  • Head Width 1-1/2"
  • Proof Load 120,000 PSI
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 8
  • Fastener Length 3"
  • Flange Dia. 1.1/2"
  • Min. Thread Length 2-1/4"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Dia./Thread Size 1"-8
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list