CAPSCREW GR.8 YP UNC 1/4-20X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

CAPSCREW GR.8 YP UNC 1/4-20X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04104.025.0150
  • Mfr. Model # U04104.025.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 909
  • Shipping Weight 0.025 lbs

Product Details

Hex head, partial thread, grade 8, carbon steel, yellow passivated finish, size 1/4-20 x 1-1/2, thread type UNC, thread length 3/4 in, head height 0.15625 in, head width 7/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.

Technical Specs

  • Temp. Range -50 Degrees C - 150 Degrees C
  • Seal Material Alloy Steel
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 150,000 PSI
  • Rockwell Hardness C33 - C39
  • Head Height 5/32"
  • Head Width 7/16"
  • Proof Load 120,000 PSI
  • Dia./Thread Size 1/4"-20
  • System of Measurement Inch
  • Fastener Finish Zinc Yellow
  • Fastener Length 1-1/2"
  • Fastener Industry Standards ASME B18.2.1
  • Min. Thread Length 3/4"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list