Skip Content
CAPSCREW GR.8 YP UNC 1-1/8-7X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 YP UNC 1-1/8-7X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04104.112.0250
  • Mfr. Model # U04104.112.0250
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 911
  • Shipping Weight 1.05 lbs

Product Details

Hex head, full thread, grade 8, material carbon steel, yellow passivated finish, size 1-1/8-7 x 2-1/2, thread type UNC, thread length 2-1/2 in, head height 0.6875 in, head width 1-11/16 in, thread style imperial, thread direction right, Rockwell hardness

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Thread Type UNC (Coarse)
  • Thread Style Fully Threaded
  • Rockwell Hardness C33 - C39
  • Thread Direction Right Hand
  • Head Width 1-11/16"
  • Head Height 11/16"
  • Proof Load 120,000 PSI
  • System of Measurement Inch
  • Dia./Thread Size 1-1/8"-7
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Grade 8
  • Fastener Length 2-1/2"
  • Screw Industry Standards ASME B18.2.1
  • Min. Thread Length 2-1/2"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list