Skip Content
CAPSCREW GR.8 YP UNC 1-1/2-6X8-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 YP UNC 1-1/2-6X8-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04104.150.0850
  • Mfr. Model # U04104.150.0850
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 911
  • Shipping Weight 5.17 lbs

Product Details

Hex head, partial thread, grade 8, carbon steel, yellow passivated finish, size 1-1/2-6 x 8-1/2, thread type UNC, thread length 3-1/2 in, head height 1.3125 in, head width 2-1/4 in, thread style imperial, thread direction right, Rockwell hardness C33 to C

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Item Hex Head Cap Screw
  • Thread Type UNC
  • Rockwell Hardness C33 - C39
  • Thread Style Imperial
  • Head Height 1.3125"
  • Proof Load 120,000 PSI
  • Head Width 2-1/4"
  • Thread Direction Right Hand
  • Dia./Thread Size 1-1/2"-6
  • System of Measurement Inch
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 8-1/2"
  • Fastener Finish Zinc Yellow
  • Min. Thread Length 3-1/4"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list