Skip Content
CAPSCREW GR.8 UNS 1--14X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNS 1--14X1-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04160.101.0175
  • Mfr. Model # U04160.101.0175
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 913
  • Shipping Weight 3.275 lbs

Technical Specs

  • Thread Style Imperial
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Thread Type 14
  • Rockwell Hardness C33 to C39
  • Thread Direction Right Hand
  • Head Height 0.609375"
  • Proof Load 120,000 PSI
  • Head Width 1-1/2"
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 8
  • Fastener Length 1-3/4"
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1"-14
  • Min. Thread Length 2-1/4 po

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list