CAPSCREW GR.8 UNF 9/16-18X1- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW GR.8 UNF 9/16-18X1-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04160.056.0100
  • Mfr. Model # U04160.056.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 912
  • Shipping Weight 0.93 lbs

Product Details

Hex head, full thread, grade 8, material carbon steel, blank steel finish, size 9/16-18 x 1, thread type 18, thread length 1-3/8 in, head height 0.359375 in, head width 13/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 150,000 PSI
  • Head Height 0.359375"
  • Head Width 13/16"
  • Rockwell Hardness C33 - C39
  • System of Measurement Inch
  • Proof Load 120,000 PSI
  • Dia./Thread Size 9/16"-18
  • Fastener Finish Blank Steel
  • Fastener Length 1"
  • Fastener Industry Standards ASME B18.2.1
  • Basic Material Steel
  • Min. Thread Length 1-3/8 po

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list