Skip Content
CAPSCREW GR.8 UNF 7/8-14X4- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNF 7/8-14X4-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04160.087.0400
  • Mfr. Model # U04160.087.0400
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 913
  • Shipping Weight 4.235 lbs

Product Details

Hex head, partial thread, grade 8, carbon steel, blank steel finish, size 7/8-14 x 4, thread type 14, Thread length 2 in, head height 0.546875 in, head width 1-5/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exc

Technical Specs

  • Thread Style Partially Threaded
  • Tensile Strength 150,000 PSI
  • Thread Type 14
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Rockwell Hardness C33 - C39
  • Thread Direction Right Hand
  • Head Width 1-5/16"
  • Head Height 35/64"
  • System of Measurement Inch
  • Dia./Thread Size 7/8"-14
  • Proof Load 120,000 PSI
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 8
  • Fastener Length 4"
  • Min. Thread Length 2"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list