Skip Content
CAPSCREW GR.8 UNF 5/8-18X4- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNF 5/8-18X4-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04160.062.0400
  • Mfr. Model # U04160.062.0400
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 913
  • Shipping Weight 2.005 lbs

Product Details

Hex head, partial thread, grade 8, carbon steel, blank steel finish, size 5/8-18 x 4, thread type 18, Thread length 1-1/2 in, head height 0.390625 in, head width 15/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.

Technical Specs

  • Thread Style Partially Threaded
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type 18
  • Tensile Strength 150,000 PSI
  • Rockwell Hardness C33 - C39
  • Head Type Hexagonal
  • Head Height 25/64"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Head Width 15/16"
  • Dia./Thread Size 5/8"-18
  • System of Measurement Inch
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 4"
  • Fastener Finish Blank Steel
  • Min. Thread Length 1-1/2"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list