close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Hex head, partial thread, grade 8, carbon steel, blank steel finish, size 5/8-18 x 2, thread type 18, Thread length 1-1/2 in, head height 0.390625 in, head width 15/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.
Technical Specs
- Temp. Range -50 Degrees C - 150 Degrees C
- Item Hex Head Cap Screw
- Head Type Hexagonal
- Tensile Strength 150,000 PSI
- Head Width 15/16"
- Head Height 25/64"
- Proof Load 120,000 PSI
- System of Measurement Inch
- Rockwell Hardness C33 - C39
- Dia./Thread Size 5/8"-18
- Fastener Finish Blank Steel
- Fastener Length 2"
- Fastener Industry Standards ASME B18.2.1
- Min. Thread Length 1-1/2"
- Basic Material Steel
Compliance and Restrictions
-
None