Skip Content
CAPSCREW GR.8 UNF 3/4-16X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNF 3/4-16X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04160.075.0150
  • Mfr. Model # U04160.075.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 913
  • Shipping Weight 0.3 lbs

Product Details

Hex head, full thread, grade 8, material carbon steel, blank steel finish, size 3/4-16 x 1-1/2, thread type 16, thread length 1-3/4 in, head height 0.46875 in, head width 1-1/8 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Thread Style Imperial
  • Temp. Range -50 Degrees - 150 Degrees C
  • Thread Type 16
  • Rockwell Hardness C33 - C39
  • Thread Direction Right Hand
  • Head Width 1-1/8"
  • Head Height 0.46875"
  • Proof Load 120,000 PSI
  • Dia./Thread Size 3/4-16
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 1-1/2"
  • Min. Thread Length 1-3/4 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list