Skip Content
CAPSCREW GR.8 UNF 1/2-20X3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW GR.8 UNF 1/2-20X3-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04160.050.0350
  • Mfr. Model # U04160.050.0350
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 912
  • Shipping Weight 0.22 lbs

Product Details

Hex head, partial thread, grade 8, carbon steel, blank steel finish, size 1/2-20 x 3-1/2, thread Type 20, Thread length 1-1/4 in, head height 0.3125 in, head width 3/4 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Imperial
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 150,000 PSI
  • Thread Type 20
  • Rockwell Hardness C33 - C39
  • Thread Direction Right Hand
  • Head Height 0.3125"
  • Proof Load 120,000 PSI
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-20
  • Head Width 3/4"
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 8
  • Fastener Length 3-1/2"
  • Screw Industry Standards ASME B18.2.1
  • Min. Thread Length 1-1/4 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list