CAPSCREW GR.8 UNF 1-1/8-12X6- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW GR.8 UNF 1-1/8-12X6- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04160.112.0600
  • Mfr. Model # B04160.112.0600
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.35 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 150,000 PSI
  • Rockwell Hardness C33 to C39
  • Head Height 11/16"
  • Proof Load 120,000 PSI
  • Head Width 1-11/16"
  • Fastener Finish Blank Steel
  • Fastener Length 6"
  • Fastener Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • Basic Material Steel
  • Min. Thread Length 2-1/2 po
  • System of Measurement Inch
  • Dia./Thread Size 1-1/8"-12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list