Skip Content
CAPSCREW GR.8 UNF 1-1/8-12X3- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNF 1-1/8-12X3- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04160.112.0300
  • Mfr. Model # B04160.112.0300
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.474 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Imperial
  • Tensile Strength 150,000 PSI
  • Thread Direction Right Hand
  • Thread Type UNF
  • Head Height 11/16"
  • Rockwell Hardness C33 to C39
  • Head Width 1-11/16"
  • Proof Load 120,000 PSI
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 8
  • Fastener Length 3"
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • Min. Thread Length 2-1/2 po
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Dia./Thread Size 1-1/8"-12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list